Abbotsford
CSPAUF406LHB9012

ABB ELECTRIFICATION CANADA INC AUF406LHB9012 AL.6INWX4IND H-90 12INRAD

Price $374.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF406LHB9012

Description

Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Ladder
Width 6 in Material Aluminum
Standards CSA UPC 626490619715

Packages

1 - UNIT - 1