ABB ELECTRIFICATION CANADA INC AUF406LVO9024 90° Bend Ladder, Perforated Rung, Vertically Declining 6 in W x 4 in H 24 in radius Aluminum
Description
Cable tray bend made of aluminium with U-style, 90 degree vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 24 in | Material | Aluminum |
| Type | Ladder, Perforated Rung, Vertically Declining | Dimensions | 6 in W x 4 in H |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 626490620575 |
Packages
| 1 - UNIT - 1 |