Abbotsford
CSPAUF418LHB9024

ABB AUF418LHB9024 90° Bend Ladder, U-Beam, Perforated Profile, Horizontal 18 in W x 4 in H 24 in radius Aluminum

Price $533.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF418LHB9024
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 18 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Bend
Type Ladder, U-Beam, Perforated Profile, Horizontal Bend Radius 24 in
Material Aluminum Dimensions 18 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490640016

Packages

1 - UNIT - 1