ABB ELECTRIFICATION CANADA INC AUF418LHB9024 90° Bend Ladder, U-Beam, Perforated Profile, Horizontal 18 in W x 4 in H 24 in radius Aluminum
Description
Aluminum U-style fitting 4 inches side rail height 18 inches width ladder horizontal bend 90 degree 24 inches radius
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 24 in | Material | Aluminum |
| Type | Ladder, U-Beam, Perforated Profile, Horizontal | Dimensions | 18 in W x 4 in H |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 626490640016 |
Packages
| 1 - UNIT - 1 |