Abbotsford
CSPAUF418LVO9024

ABB AUF418LVO9024 90° Bend Ladder, Perforated Rung, Vertical 18 in W x 4 in H 24 in radius Aluminum

Price $528.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF418LVO9024
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 18 inches width ladder vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertical Dimensions 18 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490640856

Packages

1 - UNIT - 1