Abbotsford
CSPAUF412LHB6024

ABB ELECTRIFICATION CANADA INC AUF412LHB6024 Bend cable tray 60° horz alu 4x12in 24in radius

Price $393.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF412LHB6024

Description

Cable tray bend made of aluminium with U-style, 60° horizontal ladder bottom type fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder Standards CSA
UPC 626490633292

Packages

1 - UNIT - 1