Abbotsford
CSPAUF412LHB9012

ABB ELECTRIFICATION CANADA INC AUF412LHB9012 90° Bend Ladder, U-Beam, Perforated Profile, Horizontal 12 in W x 4 in H 12 in radius Aluminum

Price $396.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF412LHB9012

Description

Aluminum U-style fitting 4 inches side rail height 12 inches width ladder horizontal bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Beam, Perforated Profile, Horizontal Dimensions 12 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490633353

Packages

1 - UNIT - 1