Abbotsford
CSPAUF412LHT24

ABB AUF412LHT24 90° Bend Ladder, Perforated Rung, Horizontal 12 in W x 5 in H 24 in radius Aluminum

Price $791.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF412LHT24
Country of origin:Canada

Description

Cable tray bend made of aluminium with U-style, 90 degree horizontal tee ladder bottom type fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Horizontal Dimensions 12 in W x 5 in H
Application For Cable Tray UPC 626490633452

Packages

1 - UNIT - 1