Abbotsford
CSPAUF424LHB9036

ABB AUF424LHB9036 90° Bend Ladder, Perforated Rung, Horizontal 24 in W x 4 in H 36 in radius Aluminum

Price $640.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF424LHB9036
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 36 inches radius

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 36 in Material Aluminum
Type Ladder, Perforated Rung, Horizontal Dimensions 24 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490646551

Packages

1 - UNIT - 1