ABB ELECTRIFICATION CANADA INC AUF424LHB9036 90° Bend Ladder, Perforated Rung, Horizontal 24 in W x 4 in H 36 in radius Aluminum
Description
Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 36 inches radius
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 36 in | Material | Aluminum |
| Type | Ladder, Perforated Rung, Horizontal | Dimensions | 24 in W x 4 in H |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 626490646551 |
Packages
| 1 - UNIT - 1 |