Abbotsford
CSPAUF424LHT24

ABB ELECTRIFICATION CANADA INC AUF424LHT24 Horizontal Tee Aluminum

Price $971.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF424LHT24

Description

U-style horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Aluminum Type Ladder
Bend Radius 24 in Dimensions 24 in W x 4 in H
UPC 626490646612

Packages

1 - UNIT - 1