Abbotsford
CSPAUF424LHX24

ABB AUF424LHX24 Cable tray fitting U-Beam aluminium 4x24" ladder horizontal cross 24" radius

Price $1,309.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF424LHX24
Country of origin:Canada

Description

Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings. A U-shaped extrusion forms the fitting side rail. U-Style fittings utilize a 4 splice plate and the fittings do not have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Type Ladder
Width 24 in Material Aluminum
UPC 626490646698

Packages

1 - UNIT - 1