Abbotsford
CSPAUF424LVI9012

ABB AUF424LVI9012 AL.24INWX4IND IV-90 12INRAD

Price $385.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF424LVI9012
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name Cable Tray Type Ladder
Width 24 in Material Aluminum
Standards CSA UPC 626490647039

Packages

1 - UNIT - 1