Abbotsford
CSPAUF424LVO9024

ABB ELECTRIFICATION CANADA INC AUF424LVO9024 90° Bend Ladder, Perforated Rung, Vertically Declining 24 in W x 4 in H 24 in radius Aluminum

Price $612.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF424LVO9024

Description

Cable tray bend made of aluminium with U-style, 90 degree vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Declining Dimensions 24 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490647374

Packages

1 - UNIT - 1