Abbotsford
CSPAUF506LHB4524

ABB ELECTRIFICATION CANADA INC AUF506LHB4524 Bend cable tray 45° horz alu 5x6in 24in radius

Price $344.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF506LHB4524

Description

Cable tray bend made of aluminium with ladder bottom type, 45° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder Standards CSA
UPC 626490665774

Packages

1 - UNIT - 1