Abbotsford
CSPAUF512LVI3012

ABB ELECTRIFICATION CANADA INC AUF512LVI3012 AL.12INWX5IND IV-30 12INRAD

Price $311.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF512LVI3012

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical inside bend 30 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 30° Inside Vertical Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490679832

Packages

1 - UNIT - 1