Abbotsford
CSPAUF512LVI6012

ABB AUF512LVI6012 AL.12INWX5IND IV-60 12INRAD

Price $409.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LVI6012
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical inside bend 60 degree 12 inches radius

Specifications

Brand Name ABB Item Name 60° Inside Vertical Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490679993

Packages

1 - UNIT - 1