Abbotsford
CSPAUF512LVI9012

ABB ELECTRIFICATION CANADA INC AUF512LVI9012 AL.12INWX5IND IV-90 12INRAD

Price $390.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF512LVI9012

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in W x 5 in H
Standards CSA Certified Application For Cable Tray
UPC 626490680074

Packages

1 - UNIT - 1