ABB ELECTRIFICATION CANADA INC AUF512LVO9036 Bend cable tray 90° vert out alu 5x12in 36in rad
Description
U-style vertical outside bend for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.
Specifications
| Brand Name | Thomas & Betts | Item Name | Cable Tray Bend |
| Material | Aluminum | Type | 90°, Ladder, Vertically Declining, Perforated Rung, Low Profile |
| Bend Radius | 36 in | Dimensions | 12 in W x 5 in H |
| Standards | CSA Certified | UPC | 626490680432 |
Packages
| 1 - UNIT - 1 |