Abbotsford
CSPAUF52412LHSR

ABB ELECTRIFICATION CANADA INC AUF52412LHSR AL.5IND 24IN-12IN STR. RED

Price $333.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF52412LHSR

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 12 inches width ladder horizontal straight reducer


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Straight Reducer
Material Aluminum Type U-Style
Dimensions 24 x 12 in Application For Cable Tray
UPC 626490697157

Packages

1 - UNIT - 1