Abbotsford
CSPAUF52430LET24

ABB AUF52430LET24 AL.5IND 24IN-30IN EXP. TEE 24INRAD

Price $1,002.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF52430LET24
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 30 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Expanding Tee
Type Ladder, U-Style Material Aluminum
Bend Radius 24 in Dimensions 24 x 30 in
Application For Cable Tray UPC 626490697850

Packages

1 - UNIT - 1