Abbotsford
CSPAUF52430LET24

ABB ELECTRIFICATION CANADA INC AUF52430LET24 AL.5IND 24IN-30IN EXP. TEE 24INRAD

Price $1,002.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF52430LET24

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 30 inches width ladder horizontal expanding tee 24 inches radius

Specifications

Brand Name ABB Item Name Horizontal Expanding Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 24 in Dimensions 24 x 30 in
Application For Cable Tray UPC 626490697850

Packages

1 - UNIT - 1