Abbotsford
CSPAUF52436LET24

ABB AUF52436LET24 AL FIT 5IN 24X36W LAD EXPAND T 24R

Price $886.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF52436LET24
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 36 inches width ladder horizontal expanding tee 24 inches radius

Specifications

Brand Name ABB Item Name Horizontal Expanding Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 24 in Dimensions 24 x 36 in
Application For Cable Tray UPC 626490698338

Packages

1 - UNIT - 1