Abbotsford
CSPAUF52436LET24

ABB ELECTRIFICATION CANADA INC AUF52436LET24 AL FIT 5IN 24X36W LAD EXPAND T 24R

Price $1,031.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF52436LET24

Description

Aluminum U-style fitting 5 inches side rail height 24 inches x 36 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Expanding Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 24 in Dimensions 24 x 36 in
Application For Cable Tray UPC 626490698338

Packages

1 - UNIT - 1