Abbotsford
CSPAUF524LHB9012

ABB ELECTRIFICATION CANADA INC AUF524LHB9012 AL.24INWX5IND H-90 12INRAD

Price $480.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF524LHB9012

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name ABB Item Name 90° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490692718

Packages

1 - UNIT - 1