Abbotsford
CSPAUF524LHT12

ABB AUF524LHT12 AL.24INWX5IND HT 12INRAD

Price $630.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF524LHT12
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 24 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 24 in
Application For Cable Tray UPC 626490692794

Packages

1 - UNIT - 1