Abbotsford
CSPAUF53012LRT12

ABB AUF53012LRT12 AL.5IND 30IN-12IN RED. TEE 12INRAD

Price $738.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53012LRT12
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 12 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name ABB Item Name Horizontal Reducing Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 30 x 12 in
Application For Cable Tray UPC 626490703575

Packages

1 - UNIT - 1