Abbotsford
CSPAUF53024LHLR

ABB ELECTRIFICATION CANADA INC AUF53024LHLR AL.5IND 30IN-24IN LR

Price $346.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF53024LHLR

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 24 inches width ladder horizontal left reducer


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Left Reducer
Material Aluminum Type U-Style
Dimensions 30 x 24 in Application For Cable Tray
UPC 626490704237

Packages

1 - UNIT - 1