Abbotsford
CSPAUF53024LRT24

ABB AUF53024LRT24 AL.5IND 30IN-24IN RED. TEE 24INRAD

Price $1,008.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF53024LRT24
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 24 inches width ladder horizontal reducing tee 24 inches radius

Specifications

Brand Name ABB Item Name Horizontal Reducing Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 24 in Dimensions 30 x 24 in
Application For Cable Tray UPC 626490704312

Packages

1 - UNIT - 1