Abbotsford
CSPAUF53036LET24

ABB ELECTRIFICATION CANADA INC AUF53036LET24 AL.5IND 30IN-36IN EXP. TEE 24INRAD

Price $1,070.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF53036LET24

Description

Aluminum U-style fitting 5 inches side rail height 30 inches x 36 inches width ladder horizontal expanding tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Expanding Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 24 in Dimensions 30 x 36 in
Application For Cable Tray UPC 626490704619

Packages

1 - UNIT - 1