Abbotsford
CSPAUF612LHT12

ABB AUF612LHT12 AL.12INWX6IND HT 12INRAD

Price $554.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF612LHT12
Country of origin:Canada

Description

Aluminum U-style fitting 6 inches side rail height 12 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Horizontal Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 12 in
Application For Cable Tray UPC 626490725829

Packages

1 - UNIT - 1