Abbotsford
CSPAUF624LVI9012

ABB ELECTRIFICATION CANADA INC AUF624LVI9012 AL.24INWX6IND IV-90 12INRAD

Price $371.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF624LVI9012

Description

Aluminum U-style fitting 6 inches side rail height 24 inches width ladder vertical inside bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 90° Vertical Inside Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490739420

Packages

1 - UNIT - 1