Abbotsford
CSPAUF63012LRT12

ABB ELECTRIFICATION CANADA INC AUF63012LRT12 AL.6IND 30IN-12IN RED. TEE 12INRAD

Price $829.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF63012LRT12

Description

Aluminum U-style fitting 6 inches side rail height 30 inches x 12 inches width ladder horizontal reducing tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Reducing Tee
Material Aluminum Type Ladder, U-Style
Bend Radius 12 in Dimensions 30 x 12 in
Application For Cable Tray UPC 626490749764

Packages

1 - UNIT - 1