Abbotsford
CSPAUF630LHB3024

ABB ELECTRIFICATION CANADA INC AUF630LHB3024 AL.30INWX6IND H-30 24INRAD

Price $477.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF630LHB3024

Description

Aluminum U-style fitting 6 inches side rail height 30 inches width ladder horizontal bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Horizontal Bend
Bend Radius 24 in Material Aluminum
Type Ladder, U-Style Dimensions 30 in
Standards CSA Certified Application For Cable Tray
UPC 626490745087

Packages

1 - UNIT - 1