Abbotsford
CSPAUW24PFCHB4524

ABB AUW24PFCHB4524 ALUM 24W PEAK COV HB 45D 24R

Price $711.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUW24PFCHB4524
Country of origin:Canada

Description

Aluminum U-style peaked flanged cover 24 inches width horizontal bend 45 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Sub Brand Cable Tray
Item Name Cover Material Aluminum
Type Peaked, U-Style Dimensions 24 in W
UPC 785055634461

Packages

1 - UNIT - 1