Abbotsford
CSPNMFCP24120

ABB ELECTRIFICATION CANADA INC NM-FCP24-120 NON-METALLIC SOLID FLAT COVER 10FT

Price $2,933.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-FCP24-120

Description

Nonmetallic flat cover polyester resin 24 inches width 120 inches length

Specifications

Brand Name Cable Tray Material Polyester
Type Flat covers UPC 622538081988

Packages

1 - UNIT - 1