Abbotsford
CSPNMFCV24120

ABB ELECTRIFICATION CANADA INC NM-FCV24-120 NON-METAL SOLID FLAT CVR 24W 10FT

Price $3,520.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-FCV24-120

Description

Nonmetallic flat cover for straight section in vinyl ester resin 24 inches width 120 inches length

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Flat covers UPC 753554074170

Packages

1 - UNIT - 1