Abbotsford
CSPNMFCV24VO9024

ABB ELECTRIFICATION CANADA INC NM-FCV24VO9024 NON-METALLIC VERT. BEND COVER

Price $1,252.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-FCV24VO9024

Description

Nonmetallic flat cover for straight section in vinyl ester resin 24 inches width vertical outside bend 90 degrees 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
UPC 753554053434

Packages

1 - UNIT - 1