Abbotsford
CSPNMM6V0690VI12

ABB NM-M6V0690VI12 NON METAL FIT 6IN 6W VI 90D12R

Price $5,278.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V0690VI12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 6 inches width 90 degree vertical inside bend 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055999973

Packages

1 - UNIT - 1