Abbotsford
CSPNMM6V12SR06

ABB ELECTRIFICATION CANADA INC NM-M6V12SR06 NON-METAL 6IN 12W 6W STRAIGHT RED

Price $2,779.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V12SR06

Description

Nonmetallic mitered 6 inches height fitting in polyester resin 12 inches width straight reducer 6 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Reducers UPC 785055000075

Packages

1 - UNIT - 1