Abbotsford
CSPNMM6V1812HT24

ABB ELECTRIFICATION CANADA INC NM-M6V1812HT24 NM 18X12 RED. HORIZ. TEE 24R

Price $7,160.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V1812HT24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches x 12 inches width horizontal tee 24 inches radius

Specifications

Brand Name Cable Tray Material Vynil ester resin
Type Nonmetallic UPC 785055631217

Packages

1 - UNIT - 1