Abbotsford
CSPNMM6V1890HB12

ABB ELECTRIFICATION CANADA INC NM-M6V1890HB12 NON-METALLIC HORIZ BEND FITTING

Price $2,186.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V1890HB12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 18 inches width 90 degree horizontal bend 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 622538098351

Packages

1 - UNIT - 1