Abbotsford
CSPNMM6V2490VI24

ABB ELECTRIFICATION CANADA INC NM-M6V2490VI24 NON-METALLIC 90DEG VERT BEND

Price $7,238.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V2490VI24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width 90 degree vertical inside bend 24 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Nonmetallic Standards CSA
Application For use in harsh environment UPC 785055954293

Packages

1 - UNIT - 1