Abbotsford
CSPNMM6V24LR18

ABB ELECTRIFICATION CANADA INC NM-M6V24LR18 NON-METALLIC LEFT REDUCER FITTING

Price $3,498.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V24LR18

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width left reducer 18 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Reducers UPC 785055954408

Packages

1 - UNIT - 1