Abbotsford
CSPNMM6V24RR12

ABB ELECTRIFICATION CANADA INC NM-M6V24RR12 NON-METAL 6IN 24W 12W RIGHT REDUCER

Price $3,498.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V24RR12

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width right reducer 12 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Reducers UPC 753554057111

Packages

1 - UNIT - 1