ABB NM-M6V24SR12 NON-METAL 6IN 24W 12W STRAIGHT RED
Description
Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width straight reducer 12 inches radius
Specifications
| Brand Name | Cable Tray | Material | Vinyl ester resin |
| Type | Reducers | UPC | 785055980490 |
Packages
| 1 - UNIT - 1 |