Abbotsford
CSPNMM6V24SR18

ABB ELECTRIFICATION CANADA INC NM-M6V24SR18 NM 6IN 24X18 STR. REDUCER

Price $1,917.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-M6V24SR18

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 24 inches width straight reducer 18 inches radius

Specifications

Brand Name Cable Tray Material Vinyl ester resin
Type Reducers UPC 753554053533

Packages

1 - UNIT - 1