Abbotsford
CSPNMXWCP189064

ABB ELECTRIFICATION CANADA INC NM-XWCP189064 NON-METALLIC WRAPAROUND COVER CLAMP

Price $786.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-XWCP189064

Description

Nonmetallic heavy-duty cover clamp 6 inches side rail height 18 inches width

Specifications

Brand Name Cable Tray Material Non-Metallic
Type Clamps Application For cable tray
UPC 785055625902

Packages

1 - UNIT - 1