Abbotsford
CSPNMXWCP249064

ABB ELECTRIFICATION CANADA INC NM-XWCP249064 6IND FG HEAVY DUTY CVR CLMP 24INW

Price $941.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-XWCP249064

Description

Nonmetallic heavy-duty cover clamp 6 inches side rail height 24 inches width

Specifications

Brand Name Cable Tray Material Non-Metallic
Type Clamps Application For cable tray
UPC 622538121448

Packages

1 - UNIT - 1