ABB ELECTRIFICATION CANADA INC SHF306LHB4512 45° Bend Ladder, Horizontal 6 in W x 3-5/8 in H 12 in radius Steel Hot-Dipped Galvanized
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
| Brand Name | ABB | Item Name | 45° Bend |
| Bend Radius | 12 in | Material | Steel |
| Type | Ladder, Horizontal | Finish | Hot-Dipped Galvanized |
| Dimensions | 6 in W x 3-5/8 in H | Standards | CSA Certified |
| Application | For Cable Tray | UPC | 785055041238 |
Packages
| 1 - UNIT - 1 |